Beli earth clamp tester kyoritsu 4200 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KYORITSU Earth Clamp Testers (Tang Ampere Grounding)
    Mulai

    Rp25.999.900

    KYORITSU Earth Clamp Testers (Tang Ampere Grounding)
    atribut:
    • Dimensions (mm): 246x120x54 (LxWxD)
    • Conductor Size (mm): Approx. 32
    • Current Consumption (mA): Approx. 50 (max.100)
    • Earth Resistance Auto Range (ohm): 20.00/200.00/1500
    • Over Range Indication: \"OL\"is displayed when input exceeds the upper limit of a measuring range
    • Response Time (s): Approx. 7 (Earth resistance); Approx. 24 (AC current)
  2. ETCR Clamp Earth Resistance Tester
    Mulai

    Rp6.399.900

    ETCR Clamp Earth Resistance Tester
    Deskripsi:
    Grounding Resistance Measurement, Loop Resistance Measurement, Judge Grounding FaultETCR2100A+ Clamp Earth Resistance Tester, also known as clamp type earth resistance tester, clamp earth resistance tester, loop resistance tester, single clamp earth resistance tester, which is used for measurement of earth resistance, loop resistance and grounding fault judgment. In the loop grounding system measurement, no need to disconnect the grounding down lead, and not request the auxiliary grounding pole, which is safe, fast and convenient to use.the clamp earth resistance tester is widely used in earth resistance and loop resistance measurement of electric power, telecommunications, meteorology, oil fields, construction and industrial electrical equipment. The tester can measure ground faults that cannot be measured by traditional methods, and can apply to the site which cannot be measured by traditional methods, because the clamp earth resistance tester is measuring the comprehensive value of the grounding body resistance and the grounding lead resistance.1.Non-contact measurement is safe and fast. When measuring the loop grounding system, no need to disconnect the grounding down lead, and not request the auxiliary grounding pole, which is saving time and efficient.2.The clamp earth resistance tester can measure ground faults that cannot be measured by traditional methods, and can apply to the site which cannot be measured by traditional methods.3.With data hold, memory and alarm function.-Sound & Light Alarm : "Du-Du-Du-" Alarm sound, press the AL Button to turn on/off
    atribut:
    • Alarm Function: Alarm Threshold Can Be Set
    • Alarm Threshold Setting Resistance Range (Ω): 1-199
    • Clamp Opening Size (mm): 32
    • External Magnetic Field, Electric Field (A/m): <40 (<1V/m)
    • LCD Displayer (mm): 47x28.5 (4-Digit LCD Digital Display)
    • Memory: Data Storage 99 Groups
    • Resistance Measurement Frequency (kHz): >1
    • Resistance Resolution (ohm): 0.001
    • Single Measurement Time (s): 0.5
  3. Hioki Clamp on Earth Tester
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    Hioki Clamp on Earth Tester
    Deskripsi:
    Easy Pole Clamp-On Ground Resistance Tester with Super Slim Jaw The FT6380-50 measures grounding resistance simply by clamping to multiple-grounded ground wires. No auxiliary grounding rod is needed, and there is no need to disconnect the ground wire from the grounding rod. The compact, low-profile sensor can be used to clamp ground wires with ease, and also provide AC current measurement functionality and can measure currents ranging from leakage current on the order of several mA to load currents of up to 60 A.
  4. KYORITSU High and Low Voltage Detector
    Mulai

    Rp3.999.900

    KYORITSU High and Low Voltage Detector
    Deskripsi:
    -Sounds and lights aid in detecting high and low voltage power.-Ultra small lightweight design is convenient to carry.-It is easy to measure, only requiring the detection part to come in contact with the recharging part.
    atribut:
    • AC Voltage: 80 to 7000V
  5. Kewtech Earth Resistance Testers
    Mulai

    Rp11.999.900

    Kewtech Earth Resistance Testers
    Deskripsi:
    KEW4200 Digital TRMS Earth Resistance clampTrue RMS for highly accurate readingsNo need for earth spikesMeasures earth resistance from 0.05 to 1200Ω
  6. KYORITSU Earth Tester (Alat Ukur Grounding)
    Mulai

    Rp8.799.900

    KYORITSU Earth Tester (Alat Ukur Grounding)
    Deskripsi:
    - Earth resistance measurement with 3 and wires- 3 ranges covering measurements from 0.01 to 2000 ohm- Earth Voltage measurement from 0 to 200V (AC)- Automatic checking of current spike resistance
    atribut:
    • Measurement Ranges (ohm): 0-2000
    • Accuracy (ohm): 20
    • Overload Protection (VAC): 260
    • Power Supply: R6/RL6
  7. KYORITSU Ground Resistance Tester
    Mulai

    Rp8.099.900

    KYORITSU Ground Resistance Tester
    Deskripsi:
    Accurate measurement is possible even in environments with large auxiliary ground resistance.
  8. KYORITSU Digital Clamp Meter (Tang Ampere)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    KYORITSU Digital Clamp Meter (Tang Ampere)
    atribut:
    • Power Source: R03/LR03 x 2
  9. Hasegawa High and Low AC Voltage Detector
    Mulai

    Rp3.899.900

    Hasegawa High and Low AC Voltage Detector
    atribut:
    • AC Voltage (V): 80 to 7000
    • Power Supply: AAA battery (R03) x 2 (included)
  10. KYORITSU Tang Ampere Digital
    Mulai

    Rp13.999.900

    KYORITSU Tang Ampere Digital
    atribut:
    • Alternating Current (A): 2000
    • Direct Current (A): 2000
    • Maximum Display: 1999 count
    • Maximum measured conductor diameter (mm): 55
    • Power Supply: AA batteries (R6P)x2 (included)
    • Continuous Usage Time (hour): 11
    • Dimensions (mm): 105x49x250
    • Resistance (ohm): 4000
    • Voltage (V): 1000 (DC); 750 (AC)
  11. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  12. KYORITSU Tang Ampere Digital AC
    Rating:
    87% of 100
    (3)
    Mulai

    Rp1.699.900

  13. RHINO Earth Clamp
    16%
    Mulai

    Rp40.900

    RHINO Earth Clamp
    atribut:
    • Ampere (A): 800
  14. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.799.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  15. KYORITSU Ground Resistance Meter
    Mulai

    Rp7.699.900

    KYORITSU Ground Resistance Meter
    Deskripsi:
    Compact digital artist that also supports simple measurement (2-pole method)A probe for simple measurement (2-pole method) with replaceable tip pin and alligator clip is standard equipment.Supports all types A to D grounding work (3-pole method)* Impact such as dropping or storage at high temperature may cause a malfunction and is not covered by the warranty. [Cancellation is not possible after ordering for products with proofreading] * Orders can only be made online for products with proofreading and traceability system diagrams. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
    atribut:
    • Dimensions (WxDxH) (mm): 158x70x105
    • Power Supply: AA batteries (R6P) x 6 (included)
    • Earth Voltage (V): 200
    • Case: Soft
    • Ground Resistance (ohm): 20/200/2000
  16. AEMC Cable Locator
    Mulai

    Rp36.999.900

    AEMC Cable Locator
    atribut:
    • Power Supply: 9V battery
    • Electrical Safety (V): 300 CAT III
    • Measurement Range External Voltage (V): 12 to 300 ac/dc
    • Output Signal Frequency (Hz): 125000
    • Functions: Digital Coding, Selectable Signals, Flashlight
    • Detection Depth Receiver (ft): Single-Pole Application : 0 to 6 (0 to 2m);Two-Pole Application 0 to 1.6 (0 to 0.5m)
    • Dimension Receiver (inch): 9.5 x 3.07 x 1.5 (241.5 x 78 x 38.5mm)
    • Dimensions (inch): 7.48x3.5x1.67 (190x89x42.5mm)
    • Display: LCD Screen with display of functions and bargraph
    • Display (Receiver): Backlit LCD with display of functions and bargraph
    • Electrical Safety (Receiver) (V): 300 CAT III
    • Functions (Receiver): Auto Shutdown, Adjustable or Automatic Reception Sensitivity, Flashlight
    • Line Voltage Detection (Receiver): Approximately 0 to 1.3ft (0 to 0.4m)
    • Power Supply (Receiver): 6 x 1.5V AAA battery
    • Single Loopback Line Receiver (ft): Up to 8.2
  17. KYORITSU Tang Ampere Digital AC/DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.099.900

  18. FLUKE Loop Calibrator
    Mulai

    Rp35.999.900

    FLUKE Loop Calibrator
    Deskripsi:
    The Fluke 705 is a cost-effective, integrated solution for calibration, repair and maintenance of milliamp loops. It features a large display and simple, pushbutton interface for ease of use. Plus, it offers the other capabilities you need most to calibrate mA loops including:mA sourcing, simulation and measurement0.02% accuracy and 0.001 mA resolutionSimultaneous mA and % of span displaySelectable step or ramp outputs24 V Loop supply with mA measure0-28 VDC measurement to check Loop VoltageEasy battery exchange without opening the caseIncludes “span check” for fast confirmation of zero and span.Provides selectable slow ramp, fast ramp, and step to provide smooth outputs for valve slewing and loop functional tests.Includes a 24 volt internal loop supply, so you can power and read a transmitter at the same time without a DMM.Runs on a single 9 V battery that is easily changed without breaking the calibration sealOffers 0 - 20 mA or 4 - 20 mA default start up modesComes with a protective yellow holster with test lead storage and a three year warranty
Daftar Harga earth clamp tester kyoritsu 4200 Terbaru November 2026
KYORITSU Earth Clamp Testers (Tang Ampere Grounding)Rp25.999.900
ETCR Clamp Earth Resistance TesterRp6.399.900
Hioki Clamp on Earth TesterRp15.999.900
KYORITSU High and Low Voltage DetectorRp3.999.900
Kewtech Earth Resistance TestersRp11.999.900
KYORITSU Earth Tester (Alat Ukur Grounding)Rp8.799.900
KYORITSU Ground Resistance TesterRp8.099.900
KYORITSU Digital Clamp Meter (Tang Ampere)Rp2.699.900
Hasegawa High and Low AC Voltage DetectorRp3.899.900
KYORITSU Tang Ampere DigitalRp13.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait